VWR® Traceable® Infrared Thermometer Gun
Catalog #: 12777-846
Supplier: VWR International
Specifications
- Description:Infrared Thermometer Gun
- Temperature accuracy:±2°C or 2% of reading
- Temperature resolution:0.1°
- W×D×H:178×76×38 mm (7×3×11/2")
- Distance to Spot Ratio:1:1
- Range:–60 …+500 °C (–76 …+932 °F)
Specifications
About this item
Small, lightweight unit takes temperature readings of any surface in less than one second.
Small, lightweight unit takes temperature readings of any surface in less than one second. Laser sighting beam permits direct aim at target surface. Features include backlighting, data hold (freezes display reading), laser, low-battery indicator, and a °C/°F button.
- Traceable®
- Lightweight
- Fast temperature readings
- 11:1 field of view
Laser sighting beam permits direct aim at target surface
Laser sighting beam permits direct aim at target surface
The emissivity rate is fixed at 0.95. The field of view is 11:1, indicating that the gun can read a spot the size of 5 cm (2") from 55.9 cm (22") away.
Features include backlighting, data hold (freezes display reading), laser, low-battery indicator, and a °C/°F button.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with 9V battery.
Customers Who Bought This Also Bought