Order Entry
ContactUsLinkComponent
Analytical Weight Set
Alloy 8 Precision Analytical Weight Sets, Ultra Class and ANSI/ASTM Classes 1 and 4, Troemner
Catalog #: 12627-999
Supplier:  Troemner
Product available on GSA Advantage®
Analytical Weight Set
Alloy 8 Precision Analytical Weight Sets, Ultra Class and ANSI/ASTM Classes 1 and 4, Troemner
Catalog #: 12627-999
Supplier:  Troemner
Product available on GSA Advantage®

Specifications

  • Cat. no.:
    12627-999
  • Range:
    50 g - 1 mg
  • Weight:
    50 g, 20 g (2 ea.), 10 g, 5 g, 2 g (2 ea.), 1 g, 500 mg, 200 mg (2 ea.), 100 mg, 50 mg, 20 mg (2 ea.), 10 mg, 5 mg, 2 mg (2 ea.), 1 mg
  • Supplier No.:
    7233-1

Specifications

About this item

Weight set available in Troemner UltraClass (equals or exceeds OIML Class E2 tolerances), and ANSI/ASTM Classes 1 and 4

Fractional weights 500mg to 5mg are made of stainless steel (30mg weights are made of aluminum); fractional weights 3mg and below are made of aluminum. Weights 500g and smaller are supplied in rugged polycarbonate cases. Sets that include weights 1kg and larger are supplied in oak, aluminum, or rugged plastic cases. All cases are fitted with individual compartments and marked with the accuracy class and serial number. A clear fitted cover secures the fractional weights within the case. Each case includes contoured weight forceps. Analytical weights 1g and above are manufactured with adjusting cavities.

UltraClass weights 1g to 20kg are made from Troemner Alloy 8, which is a specially austenitic stainless steel that possesses closely controlled density, extremely low magnetic permeability, good stability and resistance corrosion and handling damage. This exclusive material has a density of 8.0 at 25ºC (controlled to ±0.1%), is essentially nonmagnetic in the annealed condition, and will not transform to magnetic under any combination of temperature and cold work down to –195.5ºC (–320ºF). Class 1 and 4 weights 1g to 1kg are made from Troemner Blended Stainless Steel. Weights 2kg to 50kg are made from Type 316 stainless steel

Certifications: Where applicable, weights are supplied with a NIST/NVLAP Weight Calibration Certificate or a Traceable Certificate.
Ordering information: For ANSI/ASTM Class 2 and Class 3 weight sets, contact your Avantor sales representative.
Customers Who Bought This Also Bought