VWR® High Volume Magnetic Stirrers
Catalog #: 12621-054
Supplier: VWR International
cUL Listed
Product available on GSA Advantage®
UL Listed
Specifications
- Description:Model 760 advanced stirrers (digital control)
- Shipping weight:6.6 kg (14.6 lbs.)
- Overall dimensions:27.9W×10.2H×43.2D cm (11×4×17")
- Plate dimensions:27.9W×31.8D cm (11×12¹/₂")
- Electrical:120 V, 50/60 Hz, 1.3 A, 75 W
- Speed Range:60 - 1400 rpm
- Overall Dimensions:25.4 cm (10") (Vessel Ø)
Specifications
About this item
High volume magnetic stirrers are designed for large capacity applications.
- Powerful motor and magnet mix up to 25 L
- Large top plate surface
- Microprocessor control
- Now with Best-in-Class, Exclusive 5-Year Warranty
Powerful magnet and motor offer exceptional magnetic force capable of stirring 25 L.
Model 660 standard series offers an analog speed control knob with dial markings. Model 760 advanced series offers an LED display for digital speed control, adjustable in 10 rpm increments.
Microprocessor speed control precisely regulates speed through the entire range. Ramping feature slowly increases speed to avoid splashing and improve spin bar control. Large top plate surface accommodates oversized vessels. Strong cast aluminum base can handle heavy loads.
Certifications: RoHS certified. Calibrated Stirrers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.
Ordering information: Units include a 2.3 m (92") detachable, three-wire electrical cord and plug.
Customers Who Bought This Also Bought