Order Entry
ContactUsLinkComponent
VWR* Dylatherm* Hot Plate 120V
VWR® Dylatherm™ Hot Plate
Catalog #: 12620-978
Supplier:  VWR International
cUL Listed
Product available on GSA Advantage®
UL Listed
VWR* Dylatherm* Hot Plate 120V
VWR® Dylatherm™ Hot Plate
Catalog #: 12620-978
Supplier:  VWR International
cUL Listed
Product available on GSA Advantage®
UL Listed

Specifications

  • Shipping weight:
    2 kg (4.6 lbs)
  • Temperature range:
    Ambient to 400°C (752°F)
  • Overall dimensions:
    22.2W x 20.3H x 12D cm (83/4 x 8 x 43/4”)
  • Top plate dimensions:
    16.5 cm (61/2”) diameter
  • Electrical:
    120 V, 50/60 Hz, 10 A, 575 W

Specifications

About this item

The economical Dylatherm™ hot plate features a large 16.5 cm (61/2”) diameter cast aluminum top plate that provides an even heating surface capable of heating 1500 mL of water.

  • Large 16.5 cm (61/2”) diameter cast aluminum top plate
  • Heats up to 400°C (752°F)
  • Built-in support rod holder
  • Now with Best-in-Class, Exclusive 5-Year Warranty

Bimetallic thermostat offers reliable and repeatable temperature control

Built-in support rod holder with locking knob accepts optional support rod and clamp kit for mounting thermometers and temperature probes. Kit includes 45.7 cm (18”) support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hot plate to be mounted to lab frames or ring stands.

Powerful heater reaches maximum temperature in minutes. Indicator light illuminates when unit is on.

Certifications: RoHS certified. UL and C-UL listed. CE marked.
Ordering information: Units include a 1.8m (72”) three-wire electrical cord with plug. 230V, 50/60Hz models are also available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought