Specifications
- Description:Microplate Shaker
- Environmentally Preferable:Waste Reducing
- Shipping weight:11.3 kg (25 lbs.)
- Overall dimensions:27.9W x 10.2H x 43.2D cm (11 x 4 x 17")
- Orbit:3 mm
- Platform dimensions:19.7 x 27.9 cm (73/4 x 11")
- Speed accuracy:±2%
- Speed range:100–1200 rpm
- Timer:1 second to 160 hours
- Cat. no.:12620-926
- Electrical:120 V, 50/60 Hz
Specifications
About this item
Ideal for immunoassays and general microplate shaking, microplate shakers feature a four-place platform that holds either two or four microplates or deep well blocks.
- Optimized for shaking microplates
- Digital display for speed and time
- Microprocessor control
- Timer with audible alarm
- Holds 2 or 4 microplates
- Now with Best-in-Class, Exclusive 5-Year Warranty
- Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
Plates are firmly locked into place with retaining springs. Microprocessor variable speed control provides consistent, uniform mixing action. Ramping feature slowly increases speed to set point for added safety. Independent LED displays feature speed and time. Timer will display elapsed time, or, when programmed to user-defined limit, will count down to zero and shut off unit. Audible alarm sounds when time reaches zero. The triple eccentric drive features permanently lubricated ball bearings. The maintenance-free, brushless DC motor provides a long service life. Ideal for use in incubators, CO2 incubators, or cold rooms; shaker accommodates a -10 to 60 °C (-14 to 140°F), 80% relative humidity, non-condensing environment. Durable base is constructed of cast aluminum for extra stability.