VWR® Disposable Aluminum Crinkle Dishes with Tabs
Catalog #: 12577-081
Supplier: VWR International
Specifications
- Capacity:8 ml
- Cat. no.:12577-081
- I.D.×D:2.8×1 cm (1⅛×⅜")
- Weight:0.3 g
Specifications
About this item
These dishes are ideal for general-purpose weighing, dispensing, and storing applications.
- Dishes feature tabs for easy handling
- Crimped sides for rigidity
- Sturdy construction
Dishes also function as evaporating dishes, parts containers, or dust covers. Sturdy, with a flat bottom and slight taper for easy stacking.
Customers Who Bought This Also Bought