SP Bel-Art Petri Dish Rack, 100 mm, White Polypropylene, Bel-Art Products, a part of SP
Catalog #: 12000-064
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:42 Dishes/Plates
- Dimensions:33L x 21W x 17.8H cm (13 x 81/4 x 7")
- Description:Petri Dish Rack
- Cat. no.:12000-064
- Supplier No.:189910000
Specifications
About this item
Safely transports, incubates, and stores 100 mm Petri dishes and helps to streamline benchtop sample processing.
- White polypropylene construction
- Autoclavable
- Racks can be stacked and interlocked securely
- Small, stable base
Holds up to forty-two Petri dishes with lids, configured in six columns of seven plates
Center divider provides space for labeling and incorporates a handle that does not interfere with the samples. Made from white polypropylene, the rack can be steam autoclaved at 121 °C (250 °F). Racks are shipped flat and are easily assembled.
Access slots allow safe removal of plates from the rack. Up to four racks can be stacked together and interlocked to prevent accidental knock over, and a small, stable base preserves bench top space.
Customers Who Bought This Also Bought