Packer Bottles, PET, Clear, Wide Mouth, Qorpak
Catalog #: 11311-640
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:45-400
- Cap Type:White Polypropylene F217 Lined
- Capacity:500 ml (16.9 oz.)
- Color:Clear
- Material:PET
- Cat. no.:11311-640
- Supplier No.:PLC-06877
Specifications
About this item
PET Packer Bottles feature glass like clarity and are durable and rigid.
- PET packers are stress and impact resistant
- PET bottles are ideal for oil analysis
They have exceptional gas and moisture barrier properties and a good alcohol and solvent barrier.
Ordering information: Bottle 30617-180 is Vacuum and Ionized. Bottle 89234-738 is Super Cleaned for Oil Analysis.
Customers Who Bought This Also Bought