Jar, Polypropylene, White, Wide Mouth, Qorpak®
Catalog #: 11311-352
Supplier: Qorpak
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Cap Size:58-400
- Cap Type:White Polypropylene Unlined
- Capacity:120 ml (4 oz.)
- Color:White
- Material:PP
- Cat. no.:11311-352
- Supplier No.:PLC-07186
Specifications
About this item
White polypropylene jars are ideal for solids, powders and cosmetics.
Jars are ideal for storing and collecting specimens and lab supplies. Wide neck and straight sides facilitate easy recovery of contents. Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity.
Customers Who Bought This Also Bought