KIMAX® Sample Vials, Borosilicate Glass, with Black Phenolic Screw Cap, Kimble Chase, DWK Life Sciences
Catalog #: 11310-768
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Size:15-425
- Capacity:8.00 ml
- Cat. no.:11310-768
- Diameter ×H:17×60 mm
- Supplier No.:60941A-8
Specifications
About this item
Clear, screw thread sample vials.
- Black phenolic cap and cone-shaped polyethylene liner
- Manufactured from 33 expansion, low extractable borosilicate glass
Certifications: Material conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought