Twist Ties, Associated Bag
Catalog #: 11215-936
Supplier: Associated Bag
Specifications
- Length:7"
- Color:White
- Description:Plastic twist ties 7 CS2000
- Cat. no.:11215-936
- Weight:2.5 lbs.
- Supplier No.:26-51W
Specifications
About this item
Twist ties are economical and have long-lasting, easy-bending wire cores.
- Durable
- Easy-Bending Wire
- Moisture-Resistant
- Outdoor-Use Friendly
The ties are moisture resistant.
They are recommended for outdoor use.
Packaging: 2000 per box.
Customers Who Bought This Also Bought