499 Men’s Twill Lab Coats with Stitched-Down Belt, Fashion Seal Healthcare®
Catalog #: 10835-000
Supplier: Superior Uniform
Specifications
- Clothing Size:32
- Garment application:Laboratory
- Gender:For men
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Model:499
- Fabric:Polyester/cotton blend
- Cat. no.:10835-000
- Supplier No.:499-32
Specifications
About this item
Staff-length lab coat is made of a polyester/cotton blend white fine-line twill fabric
Length: 99 cm (39") based on size 40. Coat features a button front closure, notched collar, three patch pockets, a stitched-down back belt, and pocket access slits.
Customers Who Bought This Also Bought