Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe, Thermo Scientific
Catalog #: 10010-788
Supplier: Thermo Fisher Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:12 mm (16 mm Cap Dia.)
- Length:120 mm
- Description:Gel-filled pH/ATC Triode™ with epoxy body, waterproof BNC and 8 pin MiniDIN connectors
- Operating temperature range:0 to 176°C
- Body material:Epoxy
- Cat. no.:10010-788
- Cable Length:1.5 m
- Supplier No.:9107BNMD
Specifications
About this item
Operate the highly-versatile Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant.
- pH range of 0 to 14
- Wick junction
- Ag/AgCl sealed internal reference system
Device contains a low-maintenance, gel-filled electrode with built-in ATC.
Customers Who Bought This Also Bought