- Model:Cyclone 900
- Storage capacity:630 (2") cryoboxes
- Temperature Range:−20...−80 °C
- Capacity:Chamber volume: 934 L (33 cu. ft.)
- Description:CYLCONE™ Ultra-low freeze/store chamber, air-cooled, 60 Hz
- Environmentally Preferable:
- Electrical:208 - 240 V AC, 60 Hz
- Shipping weight:566.99 kg (1250 lbs.)
- Defrost:Automatic evaporator defrost
- Display:12" touchscreen
- Shelves/drawers:3 shelves behind doors
- Weight:430.91 kg (950 lbs.)
- Air circulation:Forced air circulation
- Exterior W×D×H:1187.5×1168.4×1968.5 mm (46.75×46×77.5")
- Interior W×D×H:749.3×965.2×1295.4 mm (29.5×38×51")
A purpose built freeze/store chamber for pre-clinical to production scale needs. The CYLCONE uses forced-air convection to help ensure powerful cooling performance with chest freezer-like temperature recovery with the convenience of an upright.
- Flexible temperature setpoint (−20 to −80 °C) and tight uniformity (±1 °C at −80 °C and ±2 °C at −20 °C) Purpose built for freezing and storage operations with 3× freezing capacity over standard ULTs Fast temperature recovery enables frequent access, minimizes excursions from door openings, and helps protect sample integrity Sustainability and performance with low GWP, hydrocarbon refrigerants and ENERGY STAR® compliance Maximized volume-to-footprint ratio Modular refrigeration system enables quick swap with minimal operation impact Integrated communications with BMS/BAS systems and monitoring programs via Modbus TCP/IP and BACnet IP
Blending industry-leading, ENERGY STAR® compliant sustainability with unmatched cooling performance, FARRAR CYCLONE provides pull-down, door-opening recovery, and temperature uniformity unheard of in conventional cold wall freezers, traditional ultra-low temperature freezers, and standard cold storage solutions. A packaged, quick-change top-mounted refrigeration system ensures easy, point-of-use maintenance. Heat rejection on top of the unit helps eliminate footprint clearance requirements, increasing density without impacting performance.