ESD Safe Water Bottle, R & R Lotion
Catalog #: 56614-154
Supplier: R & R Lotion
Small Business Enterprise
Specifications
- Capacity:237 ml (8 oz.)
- Description:ESD Safe Water Bottle with Cone Top
- Cat. no.:56614-154
- Supplier No.:WB-8-ESD
Specifications
About this item
The ESD safe water bottle is equipped with a cone spout for efficient dispensing.
Cleanroom blue static dissipative containers have an average surface resistivity of 10⁹ to 10¹⁰. All blue solvent dispensers will dissipate a charge of +/- 5000 volts in less than 2 s at 40 percent relative humidity. By their chemical nature, they will not have any chemical reactivity with solvents such as TCE or alcohol. Bottles help to meet ANSI/ESDA S20.20.
Customers Who Bought This Also Bought