Order Entry
ContactUsLinkComponent
VWR® Modular Workstations with Upper Support, W×D×H 60×30×30"
VWR® Modular Workstations with Upper Support, W×D×H 60×30×30"
Catalog #: VF-U603030L
Supplier:  VWR International
VWR® Modular Workstations with Upper Support, W×D×H 60×30×30"
Catalog #: VF-U603030L
Supplier:  VWR International

Specifications

  • Description:
    Basic Bench with Upper Support (Unistruts)
  • Height:
    30"
  • Cat. no.:
    VF-U603030L
  • W×D:
    60×30"

Specifications

About this item

VWR® modular work benches are designed for a wide range of applications in laboratory and industrial environments including biotech, pharmaceutical, analytical, material handling, distribution, and assembly.

  • Can be custom configured
  • Shipped with assembled frame
  • Overhead storage capability with addition of uprights

Standard work benches handle 1000lbs

The addition of two uprights (unistruts) to the VWR® Basic Work Bench provides overhead storage capability. The upper support bench includes 4 standard leveler bench feet, gussets and light neutral powder coat of 16 gauge 1.5x1.5" steel frame, as well as a single 12" deep adjustable overhead laminate shelf attached to two unistruts. Shipped with assembled frame; upper accessories must be attached upon arrival. Also available in 48" and 72" widths.

of evenly distributed weight but can be configured to handle loads of 5000lbs. or more. Tables can be custom configured with numerous accessories including, 8" adjustable leg kits (for ADA compliance), locking casters, heavy-duty 2x2 steel frame, upper and lower shelves with pencil lips, backsplashes, lighting, bin rails, power strips, ESD tops, and steel drawers.

Ordering information: Select work bench size followed by type of work surface (epoxy, plastic laminate, ESD, phenolic). Next add appropriate accessories to the bench to complete your configuration. If you need something not on the price list, then please contact your Avantor sales representative.
Customers Who Bought This Also Bought