SP Bel-Art Thermometer Rack, Polypropylene, Bel-Art Products, a part of SP
Catalog #: 61136-550
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:14.9L×21.3W×25.1H cm (57/8×83/8×97/8")
- Description:Polypropylene Thermometer Rack
- Cat. no.:61136-550
- Supplier No.:189810001
Specifications
About this item
This polypropylene rack holds up to 25 thermometers in correct vertical position to prevent separation which may occur when thermometers are stored improperly.
- Polypropylene construction
- Hold thermometers vertically to prevent separation
- Autoclavable
Hole diameters in the top and middle plates are 7.9 mm (5⁄16") while the bottom plate has 3.2 mm (1/8") diameter drain holes. The distance between top and bottom plates is 10.5 cm (41/8"). Steam autoclavable at 121 °C (250 °F).
Customers Who Bought This Also Bought