Specifications
- Description:Dual speed ticker tape timer
- Cat. no.:470137-546
- Electrical:12 VDC
- Supplier No.:PH0353SPT
Specifications
About this item
Measures velocity and acceleration with durability and accuracy.
This duo-speed ticker timer is a modern version of a classic method of measuring velocity and acceleration. A vibrating striker prints dots on the tape using adjustable carbon discs. The unit is housed in a durable, scratch-proof plastic case with a single aluminum plate for clamping to the bench or a dynamics track. Power: 120 VAC. CSA Approved.
- Mechanical timer device
- Dual speed options: 25 or 40 Hz
- Timer size: 7L×6W×3" H
- Tape length: 50 m
- Tape width: 16 mm
- Carbon disk Ø: 50 mm
This ticker tape timer has everything needed in one box, including a wall plug adapter so no power supply is needed. This timer is the time tested way for students to visualize distance, velocity, and acceleration versus time. Hook this to a car on an inclined plane ramp, and get a visualization of acceleration caused by gravity, seen by the spacing between spots on the tape. A vibrating striker prints dots on the tape using carbon paper disks at a selectable rate of 25 or 40 dots per second. The unit is housed in a durable, scratch-proof and shock absorbing plastic case with a unique method of adjusting the position of the carbon disk.