About this item
Upchurch Scientific® Nonmetallic 1/4-28 Inline Check Valves provide excellent backflow protection for sensitive equipment along with outstanding chemical resistance guaranteed by the PEEK™ polymer and perfluoroelastomer construction
These Check Valves function well up to moderately high-pressure applications. Low internal volume allows these to be used in areas where flow path volume is important. However, higher flow rates can pass through with minimal pressure drop.
Note: Upon initial use, or following a period of exended inactivity, the cracking pressure for these check valves may be somewhat higher than the stated cracking pressure.
Additionally, the metal-free composition of these Check Valves makes them perfect for use with corrosive fluids or biological samples.
Specifications
- Catalog No:
- 97055-072
- 97055-074
- Back pressure created:
- 30 psi (2.1 bar)
- 30 psi (2.1 bar)
- Cracking pressure tolerance:
- ± 0.5 psi (0.03 bar)
- ± 0.5 psi (0.03 bar)
- Material:
- PEEK™, Perfluoroelastomer
- PEEK™, Perfluoroelastomer
- Max. pressure rating:
- 2,000 psi (138 bar)
- 2,000 psi (138 bar)
- Through hole Ø:
- 0.50 mm (0.020")
- 0.50 mm (0.020")