Fiberlite™ F14-6x250LE Fixed-Angle Rotor, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
The Fiberlite™ F14-6x250LE Fixed-Angle Rotor supports a range of capacities and applications
- Reduced run-times with higher G-forces achieved through lightweight carbon fiber rotors
- Corrosion- and fatigue-resistant design that ensures structural integrity
- Compatible with Thermo Scientific™ Nalgene™ bottles and tubes
- Backed by a 15-year warranty
Recommended for pelleting bacteria or yeast cells and for purifying nucleic acids and cells.
The lightweight, carbon fiber rotor maximizes performance with versatility, speed and a robust, corrosion-free design.
Certifications: Biocontainment certified by CAMR, HPA, Porton Down, U.K.
Ordering information: Tube adapters are sold separately. For O-ring refresher kit contact your Sales Representative for more information. Compatible with Thermo Scientific Multifuge X3/X3R/X3F/X3FR Centrifuge Series.
Specifications
- Catalog No:
- CA97040-274
- Rotor type:
- Fixed-Angle
- Angle:
- 23°
- Ext.Ø×L:
- 62 x 125 mm
- Weight:
- 7.9 Kg (17.41 lbs.)
Specifications
Customers Who Bought This Also Bought