VWR® MX Immersion Circulator (240 V, 50 Hz with European plug)
Catalog #: 89202-888
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Max. pressure:1.8 psi
- Description:MX Immersion circulator with EU-plug (240 V, 50Hz)
- Model:MX
- Cat. no.:89202-888
- Electrical:240 V, 50 Hz
- Working Depth:18.4 cm
- Temperature range:ambient +10°C to 135°C
- Overall dimensions:10.9L x 9.7W x 35.8H cm
- Temperature stability:±0.07°C
- Max. pressure flow rate:11.9 l/min.
Specifications
About this item
Create your own circulating bath system using your own vessel or a VWR® open bath tank.
- User-adjustable temperature limits and alarms
- Convenient slide control
- Single-point calibration
Large, 8.3 cm universal icon display
Complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids.
User-adjustable high and low temperature limits and alarms, as well as integral pump and heater coil protection. Convenient slide control allows easy adjustments of flow rate. Single-point calibration with working temperatures up to 135°C.
Certifications: CTL/CE. cETLus compliant.
Caution: Note that 89202-888 is 240 V/50 Hz with a European plug, this unit is designed for use outside of the US. This unit may not run properly on standard US/Canadian electricity (60hz) due to the difference in frequency (Hz). The corresponding 120 V model is 89202-886.
Customers Who Bought This Also Bought