Alkaline iodide azide, Alsterberg formulation for determination of dissolved oxygen in water
Supplier: Ricca Chemical
Certificates
About this item
Boiling Pt:~ 104 °C
Density:1.5500 g/cm³
ADR:8,II
:Length:
:Width:
:Height:
:Ø
:Thickness:
:Boiling Pt:
:Boiling Pt: ~ 104 °C
:Melting Pt:
:Flash Pt:
:Flash Pt:
:~ 104 °C
UN:1824
:8
:II
:GHS05
:GHS08
:GHS07
:GHS06
Storage Temperature:Ambient
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specification Test Results
- Appearance:Clear, colorless, odorless
- Free Iodine:none detectable
- Alkaline iodide azide, Alsterberg formulation for determination of dissolved oxygen in water:
Specification Test Results
Related Information
Certificates
Search by Lot Numberghs_R0540000
SDS
VWR GHS Compliance Letter (US)
Additional Product Details
Customers Who Bought This Also Bought