BIOShield™ 1000A Swinging Bucket Rotor, Thermo Scientific
Catalog #: 10033-768
Supplier: Thermo Scientific
Specifications
- Angle:90°
- Description:BIOShield 1000A Swinging Bucket Rotor with Slide Coat Anti-Friction Finish
- Rotor type:Swinging Bucket
- Ext.Ø×L:63 x 130 mm
- Radius:Max: 17.8 cm
- Cat. no.:10033-768
- Maximum Speed:6000 rpm
- Maximum RCF:7164×g
- For Use With:Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall ST 40, Multifuge™ X3/X3F, Megafuge™ 40 and SL 40/40F centrifuges
- Maximum Capacity:4 x 250 mL
- Supplier No.:75003182
Specifications
About this item
Thermo Scientific's BIOShield™ 1000A Swinging Bucket Rotor safely spins frequently used tubes up to 7164 x g under sealed conditions.
- Flexible capacity with adapters ranging from 250mL to 1.5mL
- Porton Down certified sealing lid
Recommended for blood tube separations, cell culture, and microbiological applications.
Certifications: Biocontainment certified by CAMR, HPA, Porton Down, U.K.
Ordering information: Tube Adapters, sold in sets of four, are sold separately. Contact your Sales Representative for more information. Compatible with Thermo Scientific Megafuge 40/40R, Multifuge X3/X3R X3 F /X3 F R Centrifuge Series. Warranty and Service Offering 5 years parts and labor.
Customers Who Bought This Also Bought