TX-200 Swinging Bucket Rotor, Thermo Scientific
Catalog #: 97039-312
Supplier: THERMO FISHER SCIENTIFIC MX
cUL Listed
CSA Certified
UL Listed
Specifications
- Angle:90°
- Description:TX-200 Swinging Bucket Rotor
- Rotor type:Swinging Bucket
- Ext.Ø×L:56.5 x 123 mm
- Radius:16.5 cm
- Maximum Speed:5500 rpm
- Maximum RCF:5580×g
- For Use With:Megafuge 16 and Multifuge X1 Series
- Maximum Capacity:4 x 180 mL (0.72 L)
- Supplier No.:75003658
Specifications
About this item
Thermo Scientific TX-200 Rotor accommodates a wide range of processing volumes.
Capacity is flexible with round bucket adapters ranging from 180 to 2.0 mL. Proprietary Clickseal Bucket Sealing System.
Recommended for Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology.
Certifications: Biocontainment certified by CAMR, HPA, Porton Down, U.K.
Ordering information: Round buckets (97039-314), biocontainment lids (97039-316) and replacement O-rings (97039-318) are sold separately. A variety of adapters are also available. Contact your Sales Representative for more information. Compatible with Thermo Scientific Multifuge X1, Megafuge 16 Centrifuge Series.
Customers Who Bought This Also Bought