KIMTECH PURE® W4 Presaturated Wipers, Kimberly-Clark Professional®
Catalog #: CA83009-328
Supplier: Kimberly-Clark
Specifications
- W×L:22.9 x 27.9 cm (9 x 11")
- Color:White
- Supplier No.:06070
Specifications
About this item
Low-linting wipers are designed for use in ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom assembly operations, pharmaceutical operations, and other clean environments.
Wipers are constructed of a unique, 100% polypropylene, nonwoven fabric that is low in particulate matter and low in extractable levels. Soft, durable wipers contain no binders or reinforcing fibers. Ideally suited for one-step application of alcohol to critical surfaces. Pre-saturated with semiconductor grade alcohol - 70% isopropyl alcohol/30% deionized water.
Ordering information: Packaged in an antistatic, resealable pouch. Packaged for cleanrooms with outer layer case liner.
Customers Who Bought This Also Bought