Staining Dish, 16-40 Slide Unit, Wheaton
Catalog #: 25461-020
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Description:Dish and Cover
- Cat. no.:25461-020
- Supplier No.:900303
Specifications
About this item
The WHEATON 16-40 Slide Unit Staining Dish system is offered as a mix and match component system, offering greater flexibility in meeting yoru requirements
The staining dish accomodates 16, 20, and 30 slide racks. The slide racks holds slide sizes 3" x 1" (75 mm x 25 mm), 3" x 1-1/2" (75 mm x 38 mm), and 3" x 2" (75 mm x 51 mm). The dish, cover and glass racks are manufactured from soda-lime glass; the approximate inside bottom dimensions of 121 mm L x 90 mm W X 66 mm H.
Customers Who Bought This Also Bought