Corning® LSE™ Vortex Mixer, Corning
Catalog #: 89133-512
Supplier: Corning
Specifications
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Dimensions:14 x 16 x 13 cm (51/2 x 62/7 x 51/8")
- Speed:0-3400 rpm
- Weight:2.2 kg (4.8 lbs.)
- Voltage:120V, 50/60Hz
- Supplier No.:6775
Specifications
About this item
The Corning variable speed LSE Vortex Mixer provides fast, efficient mixing with minimal vibration
The unit features a powerful, counter-balanced motor drive, continuous or "touch" mix modes. A range of accessories are available for all common sample tubes and containers.
Certifications: ETL Certified and CSA Compliant.
Customers Who Bought This Also Bought