VWR® Chest Freezer LN₂ Racks for 4⁷/₈" Boxes, Stainless Steel
Catalog #: 89214-730
Supplier: VWR International
Small Business Enterprise
Specifications
- Capacity:6
- Dimensions:764L x 158H x 153D mm (30 1/6 x 6 3/16 x 6")
- Description:Stainless Steel Rack for Chest Freezer/LN Tank
- Cat. no.:89214-730
- For Use With:4 7/8" Boxes
Specifications
About this item
Durable stainless steel freezer racks facilitate organization and maximize valuable storage space.
- Stainless steel construction
- Durable
- Sturdy handles
- Standard identification labels
Racks feature sturdy handles and come standard with identification labels for inventory purposes. Racks accommodate 4 7/8" high boxes and contain locking rods. Reorder by simply scanning the QR code with your smartphone or tablet.
Customers Who Bought This Also Bought