Standard Clamp for 4" Neck Opening, Ace Glass Incorporated
Catalog #: 89055-014
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Standard Clamp, Complete
- Cat. no.:89055-014
- Supplier No.:6496-10
Specifications
About this item
Adaptable to entire series of reaction flasks with 4" neck opening
This clamp is designed so that the top section may be removed whenever necessary without disturbing the lower section. Supplied with a convenient 1/2" x 8" long arm so that apparatus can be clamped to a suitable supporting frame, or ring stand, if necessary. Finished in an attractive hammertone color. Supplied with silicone rubber liner for operation to 500ºF.
Customers Who Bought This Also Bought