Digital Vortex Genie® 2 For Applied Biosystems® Mixer Shaker, Scientific Industries
Catalog #: 97060-142
Supplier: Scientific Industries
Specifications
- Overall dimensions:165D x 122W x 165H mm (61/2 x 44/5x 61/2")
- Weight:4 Kg (84/5 lbs.)
- Cat. no.:97060-142
- Electrical:120 V
- Speed:500-3000
- Timer:0 - 99 min or continuous
- Supplier No.:SI-A536
Specifications
About this item
Specifically configured Digital Vortex-Genie® 2 with microplate accessory for Applied Biosystems® Microplate Protocols Only, includes a specially designed adaptor
- Specifically configured
- Digital control
- Variable speed
Digital control, display of speed and time provide accuracy, reproducibility, and repeatability. Variable speed allows for slow shaking up to high vortexing. Timing function incorporated for Hands-Free mixing 1 to 99 minutes or continuous. May be used in cold rooms or incubators. (Does not include 3" Platform and Pop-Off Cup).
Certifications: CE marked.
Ordering information: Microplate adaptor included. The 230 V model is supplied without a plug.
Customers Who Bought This Also Bought