Incubator-Genie™ Incubator Shaker Rotator Rocker and Hybridization Oven, Scientific Industries
Catalog #: 97060-138
Supplier: Scientific Industries
Specifications
- Temperature accuracy:±0,2°C
- Temperature resolution:0,1°C
- Temperature range:28…75 °C (83…167 °F)
- Temperature uniformity:±0,5 °C
- Chamber dimensions:254D x 362W x260H mm (10 x 141/4 x 101/4")
- Temperature stability:±0,1 °C
- Rocking angle:±10 degrees from horizontal
- Electrical:120 V
- Speed Range:3 - 35 rpm rotating, 6 - 70 cycles/min rocking
- Supplier No.:SI-1400
Specifications
About this item
Multi-functional incubator shaker and hybridization oven designed to Incubate, Rotate, Rock, and Shake all in one compact unit.
- Compact unit
- Multi-functional
Temperature control from 28°C to 75°C, magnetic stainless steel platform allows for easily mounting containers with magnetic clips or strips, and may be set to rock or rotate almost any container. A variety of accessories are available to provide maximum application versatility, including hybridization tubes.
Certifications: CE marked.
Ordering information: Magnetic Platform, 1 Clip Plate for each 10-13mm, 15-17mm, and 28-30mm tubes, 4 Magnetic Bag Mounting Strips, Non-Skid Tray, and Stackable Shelf included. The 230V model is supplied without a plug.
Customers Who Bought This Also Bought