Digital MicroPlate Genie® Microplate Mixer Shaker, Scientific Industries
Supplier: Scientific Industries
Certificates
About this item
Fully digital programmability for precise speed and time control and a pulsing feature are incorporated in this mixer which has an aggressive speed for increased mixing efficiency in every well, even 384-well plates.
- Fully programmable
- Precise aggressive speed
- Pulsing feature
The mixers high speed and small orbit combine to offer true vortexing for complete and uniform mixing. A built-in digital timer operates continuously or from 0 to 99 minutes.
Certifications: CE marked.
Ordering information: The 230V model is supplied without a plug.
Specifications
- Catalog No:
- 87004-336
- 89202-330
- Orbit:
- 1.0 mm
- Max. capacity:
- 1 microplate, any type with standard SBS footprint
- Weight:
- 2.75 Kg (6 lbs.)
- Overall dimensions:
- 165D x 165W x 165H mm (61/2 x 61/2 x 61/2")
- Pulse ON/OFF:
- 0.1 seconds - 99 minutes
Specifications
Related Information
89202-330
Images 360
Scientific Industries MicroPlate Genie® and Multi-MicroPlate Genie®
Product Literature
Customers Who Bought This Also Bought