Multi-MicroPlate Genie® Mixer Shaker, Scientific Industries
Supplier: Scientific Industries
Certificates
About this item
This mixer available in analog or digital models holds four microplates, and has an aggressive speed for increased mixing efficiency in every well
- Analog or digital
- Aggressive speed
- Small orbit
- True vortexing action
The Multi-MicroPlate Genie® accepts most SBS microplate types, including 384-well plates. The mixer's high speed and small orbit combine to offer true vortexing action in each well of the microplate for complete and uniform mixing. A built-in timer operates continuously or from 1 to 60 minutes for analog model, and to 99 minutes for digital model. Digital model incorporates pulsing feature.
Certifications: CE marked.
BodyTextAccessories: An accessory tray to increase capacity up to 8 microplates is available.
Ordering information: The 230V model is supplied without a plug.
Specifications
- Catalog No:
- 89202-340
- 89202-334
- Orbit:
- 1.0 mm
- Max. capacity:
- 4 microplate, any type with standard SBS footprint
- Weight:
- 3.7 Kg (8 lbs.)
- Overall dimensions:
- 335D x 240W x 165H mm (131/5 x 92/5 x 61/2")
- Pulse ON/OFF:
- 0.1 seconds - 99 minutes (digital models only)
Specifications
Related Information
Scientific Industries MicroPlate Genie® and Multi-MicroPlate Genie®
Product Literature
Customers Who Bought This Also Bought