SP Bel-Art Compact Support Stand, Bel-Art Products, a part of SP
Catalog #: 89233-992
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. no.:89233-992
- Supplier No.:H183030005
Specifications
About this item
This non-corrosive support stand with stainless steel mounting rod provides modern advantages over metal ring stands.
- Compact base design
- Polypropylene construction with stainless steel mounting rod
- Excellent stability
- Non-corrosive
- Easy to clean
- Autoclavable
The compact polypropylene base has a smooth surface making cleaning easy, and measures 21 x 16 cm (8¼ x 6¼”) x 4.5 cmH (1¾”).
At a weight of 1.95kg (4.3 lb), it provides excellent stability and can be used to support a variety of types of plasticware and labware. The 9.4 mm (3/8”) diameter x 50 cm (19¾”) long stainless steel rod can be mounted at the center or at one end of the base. Autoclavable.
Ordering information: The funnel, ring clamp, and flask for this unit are sold separately.
Customers Who Bought This Also Bought