Corning® 2 L Polycarbonate Erlenmeyer Flask, Corning
Catalog #: 89204-710
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:2000 ml
- Sterility:Sterile
- Description:Corning® 2L Polycarbonate Erlenmeyer Flask with 1/4" Dip Tube, 0.2μm Vent, MPC Male Disconnect
- Cat. no.:89204-710
- Supplier No.:431518
Specifications
About this item
Corning Erlenmeyer Flasks with graduations are now available as closed system solutions.
- Sterilized by gamma radiation and certified nonpyrogenic
- Flat bottom design without baffles
- Supplied individually doubled-bagged and preassembled
- Available for 1L, 2L and 3L flask sizes
The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a male Luer lock or a male polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes. Made from optically clear polycarbonate.
Customers Who Bought This Also Bought