ProFlex® 620 Knee Sleeves with Open Patella/Spiral Stays, Ergodyne®
Catalog #: 56618-148
Supplier: Ergodyne
Specifications
- Color:Black
- Size:X-Large
- Cat. no.:56618-148
- Supplier No.:16545
Specifications
About this item
Featuring a contoured design that conforms to the body's natural shape, these knee sleeves provide exceptional comfort while also relieving the stress associated with repetitive strain in the workplace
They are ideal for workers who have already suffered minor strains, sprains, injuries, or some arthritis. The sleeves are constructed from durable neoprene four-way stretch fabric to provide uniform support and warmth. Ambidextrous.
Ordering information: X-Large sleeves are designed to fit a knee 41–46cm (16–18"), measured around the center of the knee.
Customers Who Bought This Also Bought