ProFlex® 350 Gel Knee Pads, Ergodyne®
Catalog #: 89135-630
Supplier: Ergodyne
Specifications
- Color:Black
- Size:Universal
- Cat. no.:89135-630
- Supplier No.:18350
Specifications
About this item
Uniquely designed pads support the knee by reducing harmful pressure on the patella and distributing body weight evenly
- Adjustable, breathable neoprene stretch strap adds to the gel comfort
- 12 mm NBR gel padding and 20 mm EVA padding
- 420D nylon and hypalon rubber composite pad
- Dry surface technology for optimal grip in dry conditions
- Hook and loop closure
They feature a slip-resistant, nylon-rubber soft cap and a 1680D ballistic nylon outer shell, which work together to withstand puncture force and abrasion.
Customers Who Bought This Also Bought