SP Bel-Art Portable Battery Powered Engraving and Labeling Tool, Bel-Art Products, a part of SP
Catalog #: 89171-626
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Battery powered engraving tool
- Cat. no.:89171-626
- Length:17.8 cm (7")
- Supplier No.:F441500005
Specifications
About this item
Permanently mark and label your important tools and samples. Simply hold the battery-powered engraving tool like a pen, press the power button, apply light pressure and 'write' to permanently mark most materials including glass, plastic, wood, metal, bone, and stone.
- Portable and cordless, battery-powered
- Engraved marks are extremely resilient against wear
- Permanently mark most materials
- Engraving marks will not fade if exposed to chemicals, sunlight or extreme temperatures
Convenient polyethylene stand, sold separately, holds the engraving tool when not in use and has a safe place to keep extra tip. 1.5 V, operates on 2 "AA" batteries to be ordered separately.
Certifications: CE approved.
Ordering information: Includes 1 extra engraving replacement tip. , operates on 2 "AA" batteries (not included). Recommended accessory: Engraving tool stand.
Customers Who Bought This Also Bought