SP Bel-Art Enviro-Safe® Individually Calibrated Environmentally Friendly Liquid-In-Glass Thermometers, Bel-Art Products, a part of SP
Catalog #: 89217-882
Supplier: Bel-Art Products, a Part of SP
Specifications
- Accuracy:±0.5 °C
- Length:420 mm (161/3")
- Description:Enviro-Safe® Individually Calibrated Thermometer
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. no.:89217-882
- Divisions:0.1 °C
- Calibration Points:0, 37, 56°C
- Range:−1...+61 °C
- Includes:—
- Immersion:76 mm
- Supplier No.:602040000
Specifications
About this item
These calibrated thermometers are EnviroKleen™ certified and feature green, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, white back glass.
- Green organic liquid fill
- Non-toxic
- Lead-free
- White back glass
- Individually serialized
Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Made in the USA.
Certifications: Traceable to NIST
Customers Who Bought This Also Bought