Specifications
- Dimensions:127.76L×85.48W mm (5×31/3")
- Color:Black
- Material:PP
- No. of Holes:48
- Lid Color:None
- Supplier No.:803277
Specifications
About this item
With the novel Datamatrix Cryo Rack Greiner Bio-One accomplishes its product line for cryogenic sample storage in research, medicine and diagnostics.
- Compact footprint
- Available in a variety of rack configurations
- Holes in rack bottle allow visibility of Datamatrices
- Compatible with automated handling systems
The novel rack can hold 48 Cryo.s™ on a footprint area of a regular microtiter plate, thus complying with the plate standard defined by the American National Standards Institute (ANSI)
Choose between different rack configurations depending on your requirements: Rack w/o lid for 1 mL, 2 mL, 4 mL and 5 mL Cryo.s™ 30.0 mm high. Rack with small lid for 1 mL and 2 mL Cryo.s™ 52.5 mm high. Rack with high lid for 4 mL and 5 mL Cryo.s™ 88.5 mm high.
The Datamatrix Cryo Rack and the contained samples may thus be processed in automated handling systems employing the ANSI standard. Besides the option of process automation the novel rack offers helpful features for efficient and secure processing of sample information. Through-holes in the rack bottom allow visibility and scanability of the Datamatrices of the contained Cryo.s™ tubes without the necessity of tube removal.