Costar® 60 mm Center Well Culture Dish, Corning
Catalog #: 29442-026
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Ø:60 mm
- Description:Center Well Culture Dish
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cat. no.:29442-026
- Surface Treatment:Tissue culture (TC)
- Supplier No.:3260
Specifications
About this item
Optically clear PS IVF culture dish with 20 mm centre well. Inner well holds 3 ml of medium while the outer well holds 10 ml.
- 45° slope funnels oocyte/embryo into centre of well
- Stand-off rim on base protects optical surface from scratching
- Treated for optimal cell attachment
- Sterilised by gamma radiation
- Certified non-pyrogenic
Product is strictly not for human use. The center well dish is a Class I medical device and should never be used in applications which require the product to be certified as a Class II or Class III medical device. This product is not CE marked.
Center well beveled 'lead in' makes it easier to manipulate a pipette. Fill center well to the bottom of bevel for 1 ml volume. Dish cover has edge beads permit uniform gas flow. Outer moat provides both humidification and washing.
For research use only.
Ordering information: Accessories not included.
Customers Who Bought This Also Bought