SP Bel-Art Write-On™ Label Tape Dispenser, Bel-Art Products, a part of SP
Catalog #: 470120-840
Supplier: Bel-Art
Specifications
- Description:Write-On™ label tape dispenser
- Cat. no.:470120-840
- Supplier No.:F1347200000-B
Specifications
About this item
Make labeling fast and easy. Multiple colors and widths of tape are readily positioned on a platform that provides a smooth writing surface for writing on each tape. When the tape is advanced and cut on the dispenser's serrated edge, a fresh length of label tape is automatically positioned on the writing platform. The device can be adjusted to accommodate five or more narrow rolls of tape (1/2" to ¾") or four wider rolls (1"). The weighted steel base prevents slipping and ensures a steady writing surface, while rubber feet keep the dispenser sturdy when pulling labeling tape. Includes a built-in pen holder and one roll of ½" white labeling tape. Size: 12" x 5 5/8" x 4 ¾".
Customers Who Bought This Also Bought