Ward's® Universal Cabinet
Catalog #: 470022-418
Supplier: Diversified Woodcrafts
Specifications
- Depth:24¼"
- Width:23"
- Description:Universal storage cabinet, Oak
- Environmentally Preferable:Safer Human and Environmental Health
- Height:43"
- Material:Wood
- Environmental certification:MAS Certified Green
- Cat. no.:470022-418
- Supplier No.:30W4736
Specifications
About this item
Keep your valuable specimens or laboratory instruments organized and safe.
- Ten drawers
Just one lock secures all ten drawers at once. The particle board cabinet is covered with a 1½", maple butcher block top for a handy working area while the sides and front are constructed from solid oak.
Drawers are 3¼" deep and include chrome pulls and card holders on the outside.
Customers Who Bought This Also Bought