Tree Tape
Catalog #: 470021-028
Supplier: Peco Sales
Specifications
- Description:Tree Tape
- Cat. no.:470021-028
- Supplier No.:121508W
Specifications
About this item
Determine the Diameter of Trunks by Measuring their Circumference
This chrome-plated steel tape comes with a claw hook for fastening the tape to trees. Graduations are marked in 10ths, 100ths, and whole feet, while the reverse side of the tape gives diameter equivalents up to 120". The tape can be rewound into its heavy-duty, plastic case with the handle, which fits neatly into the case when not in use. The claw hook also fits into the side of the case when it is not in use. Tape size: 35'L x 3/8"W; case size: 3 1/2" dia. x 3/4".
Customers Who Bought This Also Bought