Diversified Tote Tray and Shelving Storage Cabinet
Catalog #: 470117-444
Supplier: Avantor
Specifications
- Depth:19"
- Width:14¼"
- Description:Replacement tote tray and shelving storage cabinet
- Environmentally Preferable:Safer Human and Environmental Health
- Height:3½"
- Material:Plastic
- Environmental certification:MAS Certified Green
- Supplier No.:100135
Specifications
About this item
Tan fiberglass tote trays.
- Limited Lifetime Warranty
- Tan fiberglass tote tray
Fit in the 350-4822, 4751K cabinets, DTC-5, DTC-24-36, MTTC-4824 and the TTC-48.
Certifications: SEFA compliant and MAS Certified Green.
Customers Who Bought This Also Bought