Thermometer Rack
Catalog #: 470148-764
Supplier: VWR International
Specifications
- Length:6"
- Width:81/4"
- Description:Rack for Thermometer 5/16" Ø
- Height:10"
- Cat. no.:470148-764
- Supplier No.:CT1958
Specifications
About this item
Convenient and autoclavable.
- Holds up to 25 thermometers
- Holds thermometers in a safe vertical position to avoid damage while drying
- Made of HDPE
Customers Who Bought This Also Bought