Student Grade Kick Net
Catalog #: 470017-956
Supplier: LaMotte
Specifications
- Length:45"
- Width:35"
- Description:Student Grade Kick Net, Mesh Size 1/32"
- Cat. no.:470017-956
- Supplier No.:0172
Specifications
About this item
Easy Stream Sampling
- Collect Samples From theStream Bottom
Ideal for student macroinvertebrate collection, this durable mesh net measures approximately 35" x 45". Three inch pockets are featured on opposite sides to hold poles in place. Poles are not supplied with unit, but can be purchased at any local hardware store. Mesh size is 1/32".
Customers Who Bought This Also Bought