Grafco® Attached Blood Pressure Set
Catalog #: 470012-796
Supplier: Graham-Field
Specifications
- Description:Attached Blood Pressure Set
- Size:Adult Cuff (9.5 - 15")
- Cat. no.:470012-796
- Supplier No.:242
Specifications
About this item
Perfect for a student team.
- Cotton cuff and latex-free two (2) tube bladder
- Self-adjusting D-Bar cuff
- Pressure measurement from 20 mm Hg to 300 mm Hg
- Chest piece attached to the cuff for consistent placement
An attached stethoscope allows for more consistent readings and placement for students for training purposes.
Delivery: The set includes a no-pin, aneroid sphygmomanometer, a self-adjusting cuff with gauge holder, and an attached high-sensitivity nurse stethoscope. All items are supplied in a convenient vinyl storage case.
Customers Who Bought This Also Bought