1-Hole Natural Rubber Stoppers
Catalog #: 470312-548
Supplier: United Scientific Supplies
Specifications
- Size:1
- Cat. no.:470312-548
- Packaging:Approximate Count: 50
- Hole Size:4 mm
Specifications
About this item
Superior Grade Rubber Offers Softness, Resiliency, and Durability.
- Size numbers molded onto the top
- Low sulfur content
- All stoppers are 25 mm long
Designed to stay pliable over long period of time, these stoppers can withstand temperatures from –25 to 70°C (–13 to 158°F). Ideal for use with nonaggressive or concentrated solutions.
Caution: Item contains latex, which is known to cause allergic reactions in some people. Use with caution.
Customers Who Bought This Also Bought