Steam Generator
Catalog #: 470149-000
Supplier: VWR International
Specifications
- Description:Steam Generator
- Cat. no.:470149-000
- Supplier No.:P20220A
Specifications
About this item
Best seller!
Excellent for experiments in heat and as a source of steam, the seamless, all-aluminum construction of this generator means it won’t collapse even if boiled dry. The durable walls are 1.5 mm thick, and the risk of corrosion is very slim.
Volume of water approx. 1.5L
Total height with stand approx. 19"
Steam Generator height: 8.5", diam. 4.5" approx.
- Volume of water approx. 1.5L
- Total height with stand approx. 19"
- Steam Generator height: 8.5", diam. 4.5" approx.
Excellent for experiments in heat and as a source of steam, the seamless, all-aluminum construction of this generator means it won’t collapse even if boiled dry. The durable walls are 1.5 mm thick, and the risk of corrosion is very slim.
Customers Who Bought This Also Bought